Beli box panel listrik plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mirai Industry Wal box (horizontal type) Plastic rainproof switch box
    Mulai

    Rp649.900

    Mirai Industry Wal box (horizontal type) Plastic rainproof switch box
    Deskripsi:
    *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    atribut:
    • Color: Beige
    • Protection Class: IPX3
  2. Ito Denki Seisakusho Plastic box without roof
    Mulai

    Rp289.900

    Ito Denki Seisakusho Plastic box without roof
    Deskripsi:
    It corresponds to the RoHS2 directive.* External dimensions: Maximum dimensions including handles, hinges, etc. * Internal dimensions: Maximum dimensions from the wooden board surface to the inside of the cover.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. Nito Plastic Enclosure with Key (Kotak Plastik)
    Mulai

    Rp479.900

    Nito Plastic Enclosure with Key (Kotak Plastik)
    Deskripsi:
    -Can be locked with a cylinder key No. N200.-With knockout for wiring.
  4. Kawamura Electric Cabinet(both Indoor and Outdoor)
    Mulai

    Rp199.900

  5. Mirai Industry Wall Box Roofless Vertical (Kotak Dinding)
    Mulai

    Rp199.900

    Mirai Industry Wall Box Roofless Vertical (Kotak Dinding)
    Deskripsi:
    Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band through hole on the back of the base, making it easy to attach the band to a pole or the like. The door can be separated from the main body.*We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    atribut:
    • Protection Class: IPX3
  6. Mirai Industry Wall Box with Roof Vertical Type (Kotak Panel/Kotak Dinding)
    Mulai

    Rp249.900

    Mirai Industry Wall Box with Roof Vertical Type (Kotak Panel/Kotak Dinding)
    Deskripsi:
    The roof and doors can be separated from the main body. (Excluding WA-5A type) The roof can be removed after installation. (Excluding WB-4AL type and 5A type) The wooden board can be removed from the front. (Excluding WB-4AL and 5A types)
    atribut:
    • Protection Class: IPX3
  7. DV Blank Box for Push Button (Kotak Panel Listrik)
    29%
    Mulai

    Rp18.900

    DV Blank Box for Push Button (Kotak Panel Listrik)
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Push Button Diameter (mm): ɸ22
  8. Mirai Industry Wal box roofless (horizontal type)
    Mulai

    Rp589.900

    Mirai Industry Wal box roofless (horizontal type)
    Deskripsi:
    Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band through hole on the back of the base, making it easy to attach the band to a pole or the like. The door can be separated from the main body.*The mounting space is a reference capacity. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    atribut:
    • Protection Class: IPX3
    • Type: Horizontal type
  9. Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Mulai

    Rp269.900

    Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Deskripsi:
    Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.
    atribut:
    • IP Protection Degree: IP55
    • Cat Powder Coating: RAL-7035
  10. TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)
    atribut:
    • Finishing: Powder Coated
    • Material: Mild plat steel
  11. TAKACHI ELECTRONICS ENCLOSURE OP Series Opening and Closing Plastic Box (Kotak Plastik)
    Mulai

    Rp149.900

    TAKACHI ELECTRONICS ENCLOSURE OP Series Opening and Closing Plastic Box (Kotak Plastik)
    Deskripsi:
    A small openable box made of ABS resin. The top cover is a hinge type and one-touch opening and closing type. A versatile general-purpose type that is ideal for indoor installation such as desktop use and wall mounting.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)
    atribut:
    • Material: Fiber Glass/SMC
    • Temperature (°C): -40 to +120
    • Protection : IP66
  13. MASKO ABS Panel Box (Kotak Panel)
    Mulai

    Rp779.900

    MASKO ABS Panel Box (Kotak Panel)
    atribut:
    • Index Protection: IP66
  14. DV Control Box (Kotak Panel Listrik)
    Mulai

    Rp329.900

    DV Control Box (Kotak Panel Listrik)
    atribut:
    • Material: Steel
    • Box Color: Grey (RAL 7032), Phospat Powder Coat
    • Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
    • Protection Standard: IP65 & IK10
  15. Legrand Industrial Box Plastic (Kotak Saklar)
    Mulai

    Rp409.900

    Legrand Industrial Box Plastic (Kotak Saklar)
    Deskripsi:
    Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74
    atribut:
    • Surface Protection: Untreated
    • IP Protection: IP55
    • Color: Grey
  16. Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  17. Hager IU Enclosure (Kotak Plastik)
    Mulai

    Rp849.900

    Hager IU Enclosure (Kotak Plastik)
    Deskripsi:
    - IU metal enclosure IP41. - Powder coating to RAL 9002. - With rectangular knock-out. - Removable top and bottom plates. - Reversible door. - 12mm sheet steel, epoxy for trunking. In accordance with IEC 61439-3.
  18. MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)
    Deskripsi:
    - Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel
    atribut:
    • Index Protection: IP65
    • Material: Plat Besi
  19. Schneider Electric Spacial CRN (Kotak Panel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Schneider Electric Spacial CRN (Kotak Panel)
    atribut:
    • Applications: Multi-Purpose
    • Category: Compact Enclosure
    • Range: Spacial
Daftar Harga box panel listrik plastik Terbaru November 2026
Mirai Industry Wal box (horizontal type) Plastic rainproof switch boxRp649.900
Ito Denki Seisakusho Plastic box without roofRp289.900
MIRAI Plastic Enclosure (Enclosure Plastik)Rp269.900
Nito Plastic Enclosure with Key (Kotak Plastik)Rp479.900
Kawamura Electric Cabinet(both Indoor and Outdoor)Rp199.900
Mirai Industry Wall Box Roofless Vertical (Kotak Dinding)Rp199.900
Mirai Industry Wall Box with Roof Vertical Type (Kotak Panel/Kotak Dinding)Rp249.900
DV Blank Box for Push Button (Kotak Panel Listrik)Rp18.900
Mirai Industry Wal box roofless (horizontal type)Rp589.900
Fort Metal Indoor Panel Box (Kotak Panel Besi)Rp269.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)